National-Spencer | Zee Line Cast Iron Rotary Pump 10210 for Oil & Petroleum Products

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

National-Spencer | Zee Line Cast Iron Rotary Pump 10210 for Oil & Petroleum Products

Item #: WB833100

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $44.95 ea.
3+ $40.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
National-Spencer | Zee Line CAST IRON ROTARY DRUM PUMP

Easy to operate, just turn crank handle. To use as a siphon, prime pump by turning crank handle several times: liquid automatically siphons to lower level. Used for light oil and petroleum products. Dispenses 8 oz. per revolution. Fits 15, 30 and 55 gallon drums. Cast iron body with heavy duty cast iron vanes and Buna-N seals. 3 piece steel suction pipe 1-1/4" dia. x 40"L, strainer and 1" discharge spout. Includes 2" bung adapter. 180° maximum fluid temperature.

Optional Drip Tray returns spills into drum, reducing waste and cleanup. Complete with hinged cover.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDNational-Spencer | Zee Line
    • COMPATIBLE LIQUIDSLight Oil and Petroleum Products
    • CONSTRUCTIONCast Iron
    • DESCRIPTION3 Piece Suction Pipe
    • DISCHARGE SPOUT DIAMETER INCHES1 (2.54 cm)
    • DISPENSING RATE8 oz. per Revolution
    • MANUFACTURERS PART NUMBER10210
    • STYLEFits 15, 30 & 55 Gal. Drums
    • SUCTION TUBE DIMENSION INCHES40 x 1-1/4
    • TEMPERATURE RANGE °F180 maximum
    • TYPERotary
    • WETTED MATERIALSCast Iron
Have A Question About This Product?
5 Question | 5 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 5 answers for this product.

Sort by: 
...  

0 Result

Can this be used to pump water out of the drum?

Question Asked By: Frank , February 19, 2019

+ View 1 Answer

Answer This Question

How much does this weigh?

Question Asked By: B- , February 19, 2019

+ View 1 Answer

Answer This Question

can I use this pump to transfer gasoline?

Question Asked By: Morgan , December 18, 2015

+ View 1 Answer

Answer This Question

Can I pump gasoline with this pump?

Question Asked By: Morgan , Lemont, IL , February 17, 2015

+ View 1 Answer

Answer This Question

For what viscosity range will this pump work? Will it work for polyester resin?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result