Standard Duty Trailer Stabilizing Jack Stand 100,000 Lb. Static Capacity

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Standard Duty Trailer Stabilizing Jack Stand 100,000 Lb. Static Capacity

Item #: WB132050

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 310.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STANDARD DUTY TRAILER STABILIZING JACK STAND

Helps prevent upending semi-trailers when they are not connected to a tractor during loading and unloading operations. Also use to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface. Use Jack Stands Singularly or in Pairs.

Meets OSHA Requirements 1910.178(k)(3) that states "Fixed jacks may be necessary to support a semitrailer and prevent upending during the loading or unloading when the trailer is not coupled to a tractor."

This jack has a removable pipe handle for quick 39-1/2" to 51" height adjustment with ratcheting screw mechanism. Permits worker to stay upright while operating, acts as a steering lever. 14" base provides maximum rigidity. 7-3/4" top cap. Accommodates up to a 9 degree tilt-off level. Heavy-duty 8" solid rubber transport wheels. 100,000 lb. static capacity and 40,000 lb. lifting capacity.

Product Specifications

    • CAPACITY LBS.100,000
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial™
    • CAPACITY LBS. RANGE50,001 to 100,000
    • CONSTRUCTIONSteel
    • LIFTING CAPACITY LBS.40,000
    • LIMITED WARRANTY1 Year
    • MAXIMUM HEIGHT INCHES51 (129.54 cm)
    • MINIMUM HEIGHT INCHES39-1/2 (100.33 cm)
    • WEIGHT LBS.91 (41.36 kg)
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPESolid Rubber
  • Wheels permit jack to be moved easily like a hand truck. Pipe handle provides leverage to ease raising and lowering. Facilitates one-man operation and allows user to raise trailer without bending or stooping.
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do you provide a how to use instruction paper with the product? Can you send this to me. We have some of these stands and I want to know how to use them properly

Question Asked By: John , Chicago , May 29, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result