Optional Adjustable Roller Plate Top STAND-T for Vestil Portable Roller Stands

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Optional Adjustable Roller Plate Top STAND-T for Vestil Portable Roller Stands

Item #: WB985778

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 92.95
Product Information
Customer Review
Product Q&A
Accessories
OPTIONAL ROLLER PLATE TOP FOR Vestil PORTABLE ROLLER STANDS

This Roller Plate Top is ideal for most tubing and bar stock applications. Roller plate top is infinitely adjustable from ½" to 6" on either side for increased flexibility. Plate can also be inverted to create different offsets or handle larger diameter tubing. Minimum Ball Transfer Width = 1-7/8". Durable steel construction with a scratch resistant powder coat finish.

Product Specifications

    • LENGTH INCHES11-1/2 (29.21 cm)
    • WIDTH INCHES6 (15.24 cm)
    • HEIGHT INCHES7-1/4 (18.42 cm)
    • CAPACITY LBS1760 (800 kg)
    • COLOR FINISHBlue
    • ADJUSTABLE LENGTH1/2" to 6" Usable
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSTAND-T

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed