Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Connectors & Links

Connectors and links are designed to facilitate secure connections between cables, chains, and other components, ensuring a reliable link for force transmission in material handling operations. They distribute loads evenly, preventing stress concentration and ensuring that the weight or force is evenly distributed across connected components. The connectors and links are ideal for warehouse applications, construction sites, and industrial processes.
55 Results

Ships From Canada

Availability

Length

View All Length

Brand

View All Material
55 Results
Compare
1
1
$73.95
Ships Same Day

Material Diameter - Chain Size

1/2"

Inner Width

1.25" mm

Package Quantity

10

Length

1.88 in

Compare
1
1
$26.95
Available on or around 05/19/2024

Material Diameter - Chain Size

9/32"

Package Quantity

1

Material

Alloy Steel

Compare
BESTSELLER
1
1
$2.65
Available on or around 05/26/2024

Material Diameter - Chain Size

3/16"

Inner Width

5/8" mm

Package Quantity

6

Length

0.94 in

Compare
1
1
$51.95
Ships Same Day

Material Diameter - Chain Size

3/8"

Inner Width

1" mm

Package Quantity

10

Length

1.44 in

Compare
BESTSELLER
1
1
$29.00
Sold in packages of 20 / $1.45 ea
In Stock, Ships in 3-4 days

Material Diameter - Chain Size

3/16"

Package Quantity

20

Material

Low Carbon Steel

Compare
1
1
$36.95
Ships Same Day

Material Diameter - Chain Size

9/32"

Package Quantity

1

Material

Alloy Steel