Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Versa-Tech® Wheel 5 x 1-3/8 - 1/2" Delrin Bearing
See all 108 items in product family

Hamilton® Versa-Tech® Wheel 5 x 1-3/8 - 1/2" Delrin Bearing

Item #: WBB358007

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.99 Save up to 36%
Price: $ 23.75
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Versa-Tech® Wheel 5 x 1-3/8 - 1/2" Delrin Bearing

This line of high-tech wheels is designed to handle the rigors of both industrial and institutional applications. Formulated with a soft 65 Durometer modulus rubber tread permanently bonded to a polyolefin core. The rubber and polyolefin have been finely balanced to provide the optimum performance of rollability and high impact resistance.

Product Specifications

    • WIDTH INCHES1-3/8 (3.49 cm)
    • CAPACITY LBS275 (125 kg)
    • BEARING SIZE INCHES1/2 (1.27 cm)
    • BEARING TYPEDelrin
    • BRANDHamilton®
    • HUB LENGTH INCHES1-1/2 (3.81 cm)
    • MANUFACTURERS PART NUMBERW-513-TEZ-1/2
    • STYLESolid
    • TYPEVersa-Tech Wheels
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEVersa-Tech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.