Hamilton® Unilast® Wheel 5 x 2 - 1/2" Roller Bearing
See all 102 items in product family

Hamilton® Unilast® Wheel 5 x 2 - 1/2" Roller Bearing

Item #: WBB356498

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $70.30 Save up to 35%
Price: $ 45.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Unilast® Wheel 5 x 2 - 1/2" Roller Bearing

This solid elastomer wheel is designed for medium to heavy duty loads. Steam cleanable and well suited for hostile environments, as they are not affected by blood, brine, salt, grease, oils and many other harsh chemicals.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • CAPACITY LBS900 (409.09 kg)
    • BEARING SIZE INCHES1/2 (1.27 cm)
    • BEARING TYPERoller
    • BRANDHamilton®
    • HUB LENGTH INCHES2-1/4 (5.72 cm)
    • MANUFACTURERS PART NUMBERW-520-UY-1/2
    • TYPEUnilast Wheels
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEUnilast