Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Ultralast™ Wheel 4 x 2 - 1/2" Ball Bearing
See all 102 items in product family

Hamilton® Ultralast™ Wheel 4 x 2 - 1/2" Ball Bearing

Item #: WBB358495

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $187.91 Save up to 38%
Price: $ 116.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Ultralast™ Wheel 4 x 2 - 1/2" Ball Bearing

This wheel possesses "off the chart" performance characteristics, specifically in the areas of thermal retention and rollability. Heat buildup in polyurethane, due to high loads or continuous duty applications, is the most common cause for material breakdown over the life of the wheel. Ultralast polyurethane operates much cooler under load and at higher speeds compared to most other urethanes. The result is a simply superior dynamic performance and a longer service life.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • CAPACITY LBS900 (409.09 kg)
    • BEARING SIZE INCHES1/2 (1.27 cm)
    • BEARING TYPEBall
    • BRANDHamilton®
    • HUB LENGTH INCHES2-1/4 (5.72 cm)
    • MANUFACTURERS PART NUMBERW-420-TRB-1/2
    • TYPEUltralast Wheels
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPEUltralast

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Ultralast Ball Bearing Wheels

Your review: We run a Family Entertainment Center. One of our attractions, Spin Zone Bumper Cars, had a problem with the rear caster wheel bearings, which were roller bearings, going out after 3 to 6 months. We tried several "heavy duty" wheels and had the same results. We switched to the Ultralast wheels with ball bearings and haven't had a problem for 6 months so far and don't expect to have that problem ever again.

Is this review helpful?

Ultralast out last the best others had to offer!

Your review: I am the maintenance manager for a family entertainment center. We have been having ongoing problems with the caster wheels on out Spin Zone bumper cars. The original wheels were made of rubber which I replaced with the best heavy duty cast iron wheels I could find. Both styles had long roller bearings and both would fail in 4 to 6 months. This time, as they failed, I replaced them with the Ultralast Ball Bearing wheels. The first replacement was 7 months ago and is still working perfectly. I am very impressed with this product.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.