Hamilton® Thread Guard Cold Forged Swivel 6 x 1-1/2 Plastex Roller 800 Lb. Caster
See all 14 items in product family

Hamilton® Thread Guard Cold Forged Swivel 6 x 1-1/2 Plastex Roller 800 Lb. Caster

Item #: WBB356990

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $105.05 Save up to 35%
Price: $ 67.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Thread Guard Cold Forged Swivel 6 x 1-1/2 Plastex Roller 800 Lb. Caster

This caster, with thread guards installed as standard equipment, provides improved availability for textile industry users requiring 1-1/2" x 2" face wheels. The threaded guards are metal or plastic discs fixed in place between the spanner bushing and caster leg to prevent loose threads from wrapping around the axle. Zinc plating is the standard caster finish. Lube-type axles with drilled spanner bushings are furnished on wheels with roller bearings.

Product Specifications

    • WIDTH INCHES1-1/2
    • HEIGHT INCHES7-1/2 (19.05 cm)
    • CAPACITY LBS800 (363.64 kg)
    • BEARING TYPERoller
    • BOLT SPACING INCHES2-5/8" to 3" x 3" to 3-5/8"
    • BRANDHamilton®
    • CASTER RIG TYPECold Forged
    • CASTER TYPESwivel Plate
    • MANUFACTURERS PART NUMBERS-TX-6P
    • MOUNTING BOLT HOLE DIAMETER INCHES3/8 (.95 cm)
    • PLATE SIZE4-1/2" x 4"
    • REPLACEMENT PARTW-615-P-5/8
    • SWIVEL RADIUS INCHES2-1/8 (5.4 cm)
    • TYPEThread Guard
    • WHEEL CONSTRUCTIONPlastic
    • WHEEL DIAMETER INCHES6 (15.24 cm)
    • WHEEL TYPEPlastex