Hamilton® Thread Guard Cold Forged Rigid 8 x 2 Plastex Roller 900 Lb. Caster
See all 14 items in product family

Hamilton® Thread Guard Cold Forged Rigid 8 x 2 Plastex Roller 900 Lb. Caster

Item #: WBB357276

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $110.69 Save up to 34%
Price: $ 72.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Thread Guard Cold Forged Rigid 8 x 2 Plastex Roller 900 Lb. Caster

This caster, with thread guards installed as standard equipment, provides improved availability for textile industry users requiring 1-1/2" x 2" face wheels. The threaded guards are metal or plastic discs fixed in place between the spanner bushing and caster leg to prevent loose threads from wrapping around the axle. Zinc plating is the standard caster finish. Lube-type axles with drilled spanner bushings are furnished on wheels with roller bearings.

Product Specifications

    • WIDTH INCHES2 (5.08 cm)
    • HEIGHT INCHES9-1/2 (24.13 cm)
    • CAPACITY LBS900 (409.09 kg)
    • BEARING TYPERoller
    • BOLT SPACING INCHES2-5/8" to 3" x 3" to 3-5/8"
    • BRANDHamilton®
    • CASTER RIG TYPECold Forged
    • CASTER TYPERigid Plate
    • MANUFACTURERS PART NUMBERR-TG-8P
    • MOUNTING BOLT HOLE DIAMETER INCHES3/8 (.95 cm)
    • PLATE SIZE4-1/2" x 4"
    • REPLACEMENT PARTW-820-P-3/4
    • TYPEThread Guard
    • WHEEL CONSTRUCTIONPlastic
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPlastex