Hamilton® Stainless Steel Wheel 3 x 1-3/8 - 1/2" Plain Bearing
See all 12 items in product family

Hamilton® Stainless Steel Wheel 3 x 1-3/8 - 1/2" Plain Bearing

Item #: WBB357822

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $158.45 Save up to 36%
Price: $ 101.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Stainless Steel Wheel 3 x 1-3/8 - 1/2" Plain Bearing

Made from type 303 stainless steel for long lasting durability. Ideal for corrosive situations, high heat environments and heavy-duty applications. Capacity is 450 lbs. Diameter is 3".

Product Specifications

    • WIDTH INCHES1-3/8 (3.49 cm)
    • CAPACITY LBS450 (204.55 kg)
    • BEARING SIZE INCHES1/2 (1.27 cm)
    • BEARING TYPEPlain
    • BRANDHamilton®
    • HUB LENGTH INCHES1-3/8 (3.49 cm)
    • MANUFACTURERS PART NUMBERW-313-S-1/2
    • TYPEStainless Steel Wheels
    • WHEEL CONSTRUCTIONMetal
    • WHEEL DIAMETER INCHES3 (7.62 cm)
    • WHEEL TYPEStainless Steel