Wheels
Brand
Material
Width
Height
Color
Price
Weight Capacity
800 lbs
Wheel Diameter
10 in
Width
2.5 in
Wheel Material
Mold-On Rubber
Weight Capacity
600 lbs
Wheel Diameter
8 in
Width
2 in
Wheel Material
Mold-On Rubber
Weight Capacity
600 lbs
Wheel Diameter
4 in
Width
1.5 in
Wheel Material
Polyurethane
Weight Capacity
800 lbs
Wheel Diameter
10 in
Width
2.5 in
Wheel Material
Mold-On Rubber
Marathon 00026N 2.80/2.50-4 Narrow Centipede Flat Free - 3" Centered - 1/2" Bearings
Weight Capacity
250 lbs
Width
2.4 in
Bearing Size
1/2 in
Weight Capacity
3400 lbs
Wheel Diameter
12 in
Width
3 in
Wheel Material
Polyurethane