Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Poly-Tech Wheel 3-1/2 x 1-3/8 - 1/2" Stainless Ball Bearing
See all 102 items in product family

Hamilton® Poly-Tech Wheel 3-1/2 x 1-3/8 - 1/2" Stainless Ball Bearing

Item #: WBB358222

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $66.04 Save up to 35%
Price: $ 42.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Poly-Tech Wheel 3-1/2 x 1-3/8 - 1/2" Stainless Ball Bearing

This attractive and durable wheel features a resilient tread of re polyurethane mechanically bonded to a specially designed white center of harder polypropylene. The result is a non-marking, contemporarily looking wheel ideally suited for hospitals, office building, schools, restaurants, hotels, or light industry.

Product Specifications

    • WIDTH INCHES1-3/8 (3.49 cm)
    • CAPACITY LBS350 (159.09 kg)
    • BEARING SIZE INCHES1/2 (1.27 cm)
    • BEARING TYPEStainless Steel Precision Ball
    • BRANDHamilton®
    • HUB LENGTH INCHES1-9/16 (3.97 cm)
    • MANUFACTURERS PART NUMBERW-35-NFS-1/2
    • TYPEPolytech Wheels
    • WHEEL CONSTRUCTIONPolyurethane
    • WHEEL DIAMETER INCHES3-1/2 (8.89 cm)
    • WHEEL TYPEPoly-Tech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.