Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Hamilton® Pneumatic Cold Forged Rigid 12" Pneumatic Ball 500 Lb. Caster

Hamilton® Pneumatic Cold Forged Rigid 12" Pneumatic Ball 500 Lb. Caster

Item #: WBB355677

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$115.16 up to 30% OFF

Price: $80.95

Quantity

Customers Also Viewed

Hamilton® Pneumatic Cold Forged Rigid 12" Pneumatic Ball 500 Lb. Caster

When you don't need the ruggedness of a forced steel pneumatic caster, this caster series is an ideal economical choice. The top plate matches the industry's most popular dimension and assures long-lasting performance. Zinc plated.

Product Specifications

  • HEIGHT INCHES15-5/8 (39.69 cm)
  • CAPACITY LBS500 (227.27 kg)
  • BEARING TYPEBall
  • BOLT SPACING INCHES2-5/8" to 3" x 3" to 3-5/8"
  • BRANDHamilton®
  • CASTER RIG TYPEZinc-Plated Forged Steel
  • CASTER TYPERigid Plate
  • MANUFACTURERS PART NUMBERR-5212-PR
  • MAXIMUM AIR PRESSURE50
  • MOUNTING BOLT HOLE DIAMETER INCHES3/8 (.95 cm)
  • PLATE SIZE4-1/2" x 4"
  • REPLACEMENT PARTW-12-PR-1/2
  • TIRE SIZE INCHES4.10/3.50-6
  • TYPEPneumatic
  • WHEEL CONSTRUCTIONRubber
  • WHEEL DIAMETER INCHES12 (30.48 cm)
  • WHEEL TYPEPneumatic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hamilton® Pneumatic Cold Forged Rigid 12" Pneumatic Ball 500 Lb. Caster

Hamilton® Pneumatic Cold Forged Rigid 12" Pneumatic Ball 500 Lb. Caster

Item #: WBB355677

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top