Hamilton® Mort Wheel 18 x 3 - 1-1/4" Tapered Bearing
See all 108 items in product family

Hamilton® Mort Wheel 18 x 3 - 1-1/4" Tapered Bearing

Item #: WBB359037

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $569.86 Save up to 37%
Price: $ 360.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Mort Wheel 18 x 3 - 1-1/4" Tapered Bearing

This solid cushion rubber tire is permanently molded onto iron wheel centers to provide a rugged, long wearing wheel that is widely used on industrial equipment. Tire has a thickness of about 1" and hardness of 70 Durometer.

Product Specifications

    • WIDTH INCHES3 (7.62 cm)
    • CAPACITY LBS1550 (704.55 kg)
    • BEARING SIZE INCHES1-1/4 (3.18 cm)
    • BEARING TYPETapered
    • BRANDHamilton®
    • HUB LENGTH INCHES3-1/4 (8.26 cm)
    • MANUFACTURERS PART NUMBERW-1830-RT-1-1/4
    • STYLESpoked
    • TYPEMold-On Rubber Wheels
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES18 (45.72 cm)
    • WHEEL TYPEMold-On Rubber