Image does not represent actual item

Hamilton® Metal Wheel 8 x 3 - 3/4" Ball Bearing
See all 52 items in product family

Hamilton® Metal Wheel 8 x 3 - 3/4" Ball Bearing

Item #: WBB358456

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $140.55 Save up to 38%
Price: $ 86.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Metal Wheel 8 x 3 - 3/4" Ball Bearing

This wheel is from one of the industry's largest lines. Durable and extremely high quality.

Product Specifications

    • WIDTH INCHES3 (7.62 cm)
    • CAPACITY LBS2600 (1181.82 kg)
    • BEARING SIZE INCHES3/4 (1.91 cm)
    • BEARING TYPEBall
    • BRANDHamilton®
    • CASTER TYPEReplacement Wheel
    • HUB LENGTH INCHES3-1/4 (8.26 cm)
    • MANUFACTURERS PART NUMBERW-830-MB-3/4
    • STYLESolid
    • TYPEMetal Wheels
    • WHEEL CONSTRUCTIONMetal
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEMetal