Hamilton® Metal V-Groove Wheel 10 x 3 - 1" Roller Bearing
See all 32 items in product family

Hamilton® Metal V-Groove Wheel 10 x 3 - 1" Roller Bearing

Item #: WBB358659

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $403.01 Save up to 38%
Price: $ 249.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Metal V-Groove Wheel 10 x 3 - 1" Roller Bearing

Running V-Groove wheels on inverted angle iron track is a popular and low-cost method of taking loads off the floor and creating production-line flow. A relief groove in the "V" assures proper weight distribution and makes wheel and track "self-cleaning", while a partial flat-tread permits rolling the wheels directly on floors as well.

Product Specifications

    • WIDTH INCHES3 (7.62 cm)
    • CAPACITY LBS3000 (1363.64 kg)
    • BEARING SIZE INCHES1 (2.54 cm)
    • BEARING TYPERoller
    • BRANDHamilton®
    • GROOVE WIDTH INCHES1-3/8 (3.49 cm)
    • HUB LENGTH INCHES3-1/4 (8.26 cm)
    • MANUFACTURERS PART NUMBERW-10-V-1
    • TYPEV-Groove Wheels
    • WHEEL CONSTRUCTIONCast Iron
    • WHEEL DIAMETER INCHES10 (25.4 cm)
    • WHEEL TYPEV-Grooved