Hamilton® Maxi-Duty Forged Swivel 8 x 4 Forged Tapered 17,000 Lb. Caster
See all 8 items in product family

Hamilton® Maxi-Duty Forged Swivel 8 x 4 Forged Tapered 17,000 Lb. Caster

Item #: WBB355927

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $1,250.52 Save up to 37%
Price: $ 791.00
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Maxi-Duty Forged Swivel 8 x 4 Forged Tapered 17,000 Lb. Caster

Designed for the toughest applications, including ship building, manufactured housing, automotive and aerospace. Long life and dependable service are assured. New technology is a significant upgrade from conventional ball raceways or unit load bearings and provides an even stronger platform to support a three year product warranty. All forged steel wheels are machined with a slight crown to enhance rollability.

Product Specifications

    • WIDTH INCHES4 (10.16 cm)
    • HEIGHT INCHES11 (27.94 cm)
    • CAPACITY LBS17,000
    • BEARING TYPETapered
    • BOLT SPACING INCHES7" x 7"
    • BRANDHamilton®
    • CASTER RIG TYPEForged Steel
    • CASTER TYPESwivel Plate
    • MANUFACTURERS PART NUMBERS-MD-84FST
    • MOUNTING BOLT HOLE DIAMETER INCHES5/8 (1.59 cm)
    • PLATE SIZE8-1/2" x 8-1/2"
    • REPLACEMENT PARTW-840-FST-1-1/4
    • SWIVEL RADIUS INCHES2-1/2 (6.35 cm)
    • TYPEMaxi-Duty
    • WHEEL CONSTRUCTIONMetal
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEForged Steel