Hamilton® Hi-Lo Light Duty Swivel 4 x 1-3/8 Versa-Tech® Ball 250 Lb. Caster
See all 64 items in product family

Hamilton® Hi-Lo Light Duty Swivel 4 x 1-3/8 Versa-Tech® Ball 250 Lb. Caster

Item #: WBB356211

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.16 Save up to 34%
Price: $ 38.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Hi-Lo Light Duty Swivel 4 x 1-3/8 Versa-Tech® Ball 250 Lb. Caster

This caster is very popular for light industrial and institutional applications. The 1/2" kingpin and double-ball race construction assures long, trouble free life. Caster sports an attractive and durable zinc plated finish.

Product Specifications

    • WIDTH INCHES1-3/8
    • HEIGHT INCHES5-1/16 (12.86 cm)
    • CAPACITY LBS250 (113.64 kg)
    • BEARING TYPEBall
    • BOLT SPACING INCHES1-3/4" to 2-3/8" x 3" to 3-3/8"
    • BRANDHamilton®
    • CASTER RIG TYPELight Duty
    • CASTER TYPESwivel Plate
    • MANUFACTURERS PART NUMBERS-HL-4TE
    • MOUNTING BOLT HOLE DIAMETER INCHES5/16 (.79 cm)
    • PLATE SIZE4-1/8" x 3-1/8"
    • REPLACEMENT PARTW-413-TE-1/2
    • SWIVEL RADIUS INCHES1-1/2 (3.81 cm)
    • TYPEHi-Lo
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPEVersa-Tech