Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® General Utility Swivel 3-1/2 x 1-3/8 Versa-Tech® Ball 240 Lb. Caster
See all 64 items in product family

Hamilton® General Utility Swivel 3-1/2 x 1-3/8 Versa-Tech® Ball 240 Lb. Caster

Item #: WBB355338

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.59 Save up to 35%
Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® General Utility Swivel 3-1/2 x 1-3/8 Versa-Tech® Ball 240 Lb. Caster

This 3-1/2"D x 1-3/8"W x 4-3/16"H swivel plate caster is made of heavy gauge cold rolled steel with bright zinc plating for long lasting durability and dependability. Sturdy fork design. Two separate ball races. Load capacity: 240 lbs.

Product Specifications

    • WIDTH INCHES1-3/8
    • HEIGHT INCHES4-13/16 (12.22 cm)
    • CAPACITY LBS240 (109.09 kg)
    • BEARING TYPEBall
    • BOLT SPACING INCHES1-3/4" x 2-7/8" to 3"
    • BRANDHamilton®
    • CASTER RIG TYPELight Duty
    • CASTER TYPESwivel Plate
    • MANUFACTURERS PART NUMBERS-303-1/2-TE
    • MOUNTING BOLT HOLE DIAMETER INCHES5/16 (.79 cm)
    • PLATE SIZE3-3/4" x 2-1/2"
    • REPLACEMENT PARTW-35-TE-1/2
    • SWIVEL RADIUS INCHES1-9/16 (3.97 cm)
    • TYPEGeneral Utility
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES3-1/2
    • WHEEL TYPEVersa-Tech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.