Hamilton® Flexonite Wheel 2-1/2 x 1-1/8 - 5/16" Oilless Bearing
See all 108 items in product family

Hamilton® Flexonite Wheel 2-1/2 x 1-1/8 - 5/16" Oilless Bearing

Item #: WBB358202

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.16 Save up to 37%
Price: $ 3.89
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Flexonite Wheel 2-1/2 x 1-1/8 - 5/16" Oilless Bearing

This solid rubber wheel is molded of durable compounds designed for general purpose use. Constructed from a soft rubber tread permanently molded to a hard rubber core. Recommended for light loads where noise is a factor or floors are rough, but capacity is more limited.

Product Specifications

    • WIDTH INCHES1-1/8 (2.86 cm)
    • CAPACITY LBS120 (54.55 kg)
    • BEARING SIZE INCHES5/16 (.79 cm)
    • BEARING TYPEOilless
    • BRANDHamilton®
    • HUB LENGTH INCHES1-1/4 (3.18 cm)
    • MANUFACTURERS PART NUMBERW-25-FO-5/16
    • STYLESolid
    • TYPEFlexonite Wheels
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES2-1/2 (6.35 cm)
    • WHEEL TYPEFlexonite