Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Ebonite Wheel 4 x 1-1/2 - 5/8" Oilless Bearing
See all 108 items in product family

Hamilton® Ebonite Wheel 4 x 1-1/2 - 5/8" Oilless Bearing

Item #: WBB358160

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.56 Save up to 36%
Price: $ 8.70
Product Information
Customer Review
Product Q&A
Hamilton® Ebonite Wheel 4 x 1-1/2 - 5/8" Oilless Bearing

This solid rubber wheel is molded of durable compounds designed for general purpose use. Constructed from one-piece shatter-resistant rubber throughout. Non-marking, non-sparking, easy rolling, will not develop "set" under static loads.

Product Specifications

    • WIDTH INCHES1-1/2 (3.81 cm)
    • CAPACITY LBS300 (136.36 kg)
    • BEARING SIZE INCHES5/8 (1.59 cm)
    • BEARING TYPEOilless
    • BRANDHamilton®
    • HUB LENGTH INCHES1-5/8 (4.13 cm)
    • STYLESolid
    • TYPEEbonite Wheels
    • WHEEL DIAMETER INCHES4 (10.16 cm)
    • WHEEL TYPEEbonite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.