Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Dual Pneumatic Forged Rigid 8" Pneumatic Roller 660 Lb. Caster
See all 33 items in product family

Hamilton® Dual Pneumatic Forged Rigid 8" Pneumatic Roller 660 Lb. Caster

Item #: WBB358319

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $507.56 Save up to 38%
Price: $ 313.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Dual Pneumatic Forged Rigid 8" Pneumatic Roller 660 Lb. Caster

Expertly designed and engineered, this product gives you a standard line of casters with pneumatic rubber-tired wheels dually mounted to provide higher capacities. They were created to meet growing demand from applications like ground support for the aircraft and aerospace industries, construction or other outdoors uses, and shock protection for heavy equipment.

Product Specifications

    • WIDTH INCHES10-7/8 (27.62 cm)
    • HEIGHT INCHES10-1/2 (26.67 cm)
    • CAPACITY LBS660 (300 kg)
    • BEARING TYPETapered
    • BOLT SPACING INCHES2-7/16" to 3-3/8" x 4-15/16" to 5-1/4"
    • BRANDHamilton®
    • CASTER RIG TYPEForged Steel
    • CASTER TYPERigid Plate
    • LOAD RANGEB
    • MANUFACTURERS PART NUMBERR-7208-PR
    • MAXIMUM AIR PRESSURE50
    • MOUNTING BOLT HOLE DIAMETER INCHES1/2 (1.27 cm)
    • PLATE SIZE6-1/2" x 4-1/2"
    • PLY RATING4
    • REPLACEMENT PARTW-8-PR-3/4
    • TIRE SIZE INCHES2.80/2.50-4
    • TYPEPneumatic
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.