Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Cush-N-Tuf™ Cold Forged Rigid 8 x 2-1/2 Ace-Tuf® Ball 450 Lb. Caster
See all 8 items in product family

Hamilton® Cush-N-Tuf™ Cold Forged Rigid 8 x 2-1/2 Ace-Tuf® Ball 450 Lb. Caster

Item #: WBB355513

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $90.55 Save up to 35%
Price: $ 58.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Cush-N-Tuf™ Cold Forged Rigid 8 x 2-1/2 Ace-Tuf® Ball 450 Lb. Caster

Cushion rubber tires on high-impact polypropylene wheel centers suit Cush-N-Tuf Casters for fragile loads, or for service outdoors, over rough floors, dockboard lips and elevator sills. Unlike pneumatics, Ace-Tuf tires won't deflate and can't be punctured. Industrial duty ball bearings are standard in all wheels. Cold forged steel rigid casters are bright zinc plated to complement the natural corrosion resistance of the Ace-Tuf wheel.

Product Specifications

    • WIDTH INCHES2-1/2
    • HEIGHT INCHES9-1/2 (24.13 cm)
    • CAPACITY LBS450 (204.55 kg)
    • BEARING TYPEBall
    • BOLT SPACING INCHES4" to 4-1/8" x 4" to 4-1/2"
    • BRANDHamilton®
    • CASTER RIG TYPECold Forged
    • CASTER TYPERigid Plate
    • MANUFACTURERS PART NUMBERR-4108-AT
    • MOUNTING BOLT HOLE DIAMETER INCHES3/8 (.95 cm)
    • PLATE SIZE5-1/2" x 5"
    • REPLACEMENT PARTW-8-AT-3/4
    • TYPECush-N-Tuf
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEAce-Tuf

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.