Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Cush-N-Flex Forged Swivel 8 x 2-1/2 Super-Flex Roller 500 Lb. Caster
See all 26 items in product family

Hamilton® Cush-N-Flex Forged Swivel 8 x 2-1/2 Super-Flex Roller 500 Lb. Caster

Item #: WBB355615

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $279.87 Save up to 36%
Price: $ 178.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Cush-N-Flex Forged Swivel 8 x 2-1/2 Super-Flex Roller 500 Lb. Caster

This caster features the extra soft (60 durometer), solid rubber Super-Flex wheels. They resemble pneumatics in appearance, but being puncture proof eliminates any risk of flats. The extra-thick rubber tires are permanently vulcanized to cast aluminum hubs fitting with straight roller bearings to withstand rigorous industrial service.

Product Specifications

    • WIDTH INCHES2-1/2
    • HEIGHT INCHES10-1/4 (26.04 cm)
    • CAPACITY LBS500 (227.27 kg)
    • BEARING TYPERoller
    • BOLT SPACING INCHES2-7/16" to 3-3/8" x 4-15/16" to 5-1/4"
    • BRANDHamilton®
    • CASTER RIG TYPEForged Steel
    • CASTER TYPESwivel Plate
    • MANUFACTURERS PART NUMBERS-8008-SU
    • MOUNTING BOLT HOLE DIAMETER INCHES1/2 (1.27 cm)
    • PLATE SIZE6-1/2" x 4-1/2"
    • REPLACEMENT PARTW-8-SU-3/4
    • SWIVEL RADIUS INCHES2-3/4 (6.99 cm)
    • TYPECush-N-Flex
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPESuper-Flex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.