Hamilton® Cush-N-Flex Forged Rigid 8 x 2-1/2 Super-Flex Roller 500 Lb. Caster
See all 26 items in product family

Hamilton® Cush-N-Flex Forged Rigid 8 x 2-1/2 Super-Flex Roller 500 Lb. Caster

Item #: WBB355492

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $177.45 Save up to 36%
Price: $ 112.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Cush-N-Flex Forged Rigid 8 x 2-1/2 Super-Flex Roller 500 Lb. Caster

This caster features the extra soft (60 durometer), solid rubber Super-Flex wheels. They resemble pneumatics in appearance, but being puncture proof eliminates any risk of flats. The extra-thick rubber tires are permanently vulcanized to cast aluminum hubs fitting with straight roller bearings to withstand rigorous industrial service.

Product Specifications

    • WIDTH INCHES2-1/2
    • HEIGHT INCHES10-1/4 (26.04 cm)
    • CAPACITY LBS500 (227.27 kg)
    • BEARING TYPERoller
    • BOLT SPACING INCHES2-7/16" to 3-3/8" x 4-15/16" to 5-1/4"
    • BRANDHamilton®
    • CASTER RIG TYPEForged Steel
    • CASTER TYPERigid Plate
    • MANUFACTURERS PART NUMBERR-8008-SU
    • MOUNTING BOLT HOLE DIAMETER INCHES1/2 (1.27 cm)
    • PLATE SIZE6-1/2" x 4-1/2"
    • REPLACEMENT PARTW-8-SU-3/4
    • TYPECush-N-Flex
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPESuper-Flex