Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Cush-N-Aire Forged Swivel 8" Pneumatic Roller 330 Lb. Caster
See all 26 items in product family

Hamilton® Cush-N-Aire Forged Swivel 8" Pneumatic Roller 330 Lb. Caster

Item #: WBB356989

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $309.75 Save up to 36%
Price: $ 196.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Cush-N-Aire Forged Swivel 8" Pneumatic Roller 330 Lb. Caster

This caster has become widely recognized as the leading pneumatic-tired caster in the industry. The quality that earned this reputation continues without compromise. Shock absorption is ideal for handling missile components, electronic equipment, ceramics, liquids, as well as for use outdoors over rough surfaces.

Product Specifications

    • HEIGHT INCHES10-5/8 (26.99 cm)
    • CAPACITY LBS330 (150 kg)
    • BEARING TYPERoller
    • BOLT SPACING INCHES2-7/16" to 3-3/8" x 4-15/16" to 5-1/4"
    • BRANDHamilton®
    • CASTER RIG TYPEForged Steel
    • CASTER TYPESwivel Plate
    • MANUFACTURERS PART NUMBERS-7008-PR
    • MAXIMUM AIR PRESSURE50
    • MOUNTING BOLT HOLE DIAMETER INCHES1/2 (1.27 cm)
    • PLATE SIZE6-1/2" x 4-1/2"
    • REPLACEMENT PARTW-8-PR-3/4
    • SWIVEL RADIUS INCHES2-3/4 (6.99 cm)
    • TIRE SIZE INCHES2.80/2.50-4
    • TYPECush-N-Aire
    • WHEEL CONSTRUCTIONRubber
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.