Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Champion Forged Rigid 8 x 2-3/4 V-Grooved Roller 2500 Lb. Caster
See all 37 items in product family

Hamilton® Champion Forged Rigid 8 x 2-3/4 V-Grooved Roller 2500 Lb. Caster

Item #: WBB355206

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $250.21 Save up to 36%
Price: $ 158.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Champion Forged Rigid 8 x 2-3/4 V-Grooved Roller 2500 Lb. Caster

This Champion Caster features superior performance, wide selection and reliable service. The 1" integrally forged steel kingpin is guaranteed for life.

Product Specifications

    • WIDTH INCHES2-3/4 (6.99 cm)
    • HEIGHT INCHES10-1/2 (26.67 cm)
    • CAPACITY LBS2500 (1136.36 kg)
    • BEARING TYPERoller
    • BOLT SPACING INCHES3-3/8" to 4-1/8" x 5-1/4" to 6-1/8"
    • BRANDHamilton®
    • CASTER RIG TYPEForged Steel
    • CASTER TYPERigid Plate
    • GROOVE WIDTH INCHES1-3/8 (3.49 cm)
    • MANUFACTURERS PART NUMBERR-CH-8VH
    • MOUNTING BOLT HOLE DIAMETER INCHES1/2 (1.27 cm)
    • PLATE SIZE7-1/4" x 5-1/4"
    • REPLACEMENT PARTW-8-V-1
    • TYPEChampion
    • WHEEL CONSTRUCTIONCast Iron
    • WHEEL DIAMETER INCHES8 (20.32 cm)
    • WHEEL TYPEV-Grooved

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.