Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Lockout Kits

Lockout Kits are crucial in promoting workplace safety by preventing accidental equipment activation during maintenance or servicing. These kits offer comprehensive solutions that include all the critical lockout devices and tags necessary to isolate machinery and control energy sources effectively. In hazardous workplaces, using lockout kits is essential to prevent accidents and ensure compliance with safety regulations.
62 Results

Ships From Canada

Availability

Type

View All Type

Brand

View All Material
View All Price
62 Results
Compare
BESTSELLER
1
1
$485.95
Ships Same Day

Material

Polycarbonate

Color

Yellow

Number of Padlocks

10

Number of Hasps

2

Compare
BESTSELLER
1
1
$585.00
Ships Same Day

Material

Polycarbonate

Color

Yellow

Number of Padlocks

2

Number of Hasps

2

Compare
1
1
$239.95
Ships Same Day

Material

Polypropylene

Color

Red

Number of Padlocks

3

Number of Hasps

2

Compare
1
1
$538.00

Material

Metal

Color

White

Number of Padlocks

6

Number of Hasps

2

Compare
1
1
$349.95
Ships Same Day

Material

Plastic

Color

Red

Number of Padlocks

3

Number of Hasps

3

Compare
BESTSELLER
1
1
$269.95
In Stock, Ships in 3-4 days

Material

Steel

Color

White