Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

Item #: WB336375F

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $9.90

Quantity

Customers Also Viewed

Keyed Padlock
Add padlock for security. Includes 2 keys. Rubber bumper protects surfaces from marring. 3/4" Shackle Inside Width; 1/4" Shackle Diameter; 1" Shackle Inside Height

  • WIDTH INCHES 1-3/4 (4.45 cm)
  • DEPTH INCHES 3/4 (1.91 cm)
  • HEIGHT INCHES 2-5/8 (6.67 cm)
  • ASSEMBLY Assembled
  • BRAND Global Industrial
  • COLOR FAMILY Gray
  • COLOR FINISH Chrome
  • CONSTRUCTION Steel
  • LIMITED WARRANTY 1 Year
  • LOCK TYPE Keyed Differently
  • PRODUCT FAMILY Accessories
  • PRODUCT GROUP Accessories
  • TYPE Keyed Padlock
  • accessory_type Lock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently

Item #: WB336375F

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently
    Global Industrial™ General Security Laminated Steel Padlock, Bumper & 2 Keys -Keyed Differently
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant