Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Kee Safety - 114-6 - Kee Klamp Swivel Tee, 1" Dia.

Kee Safety - 114-6 - Kee Klamp Swivel Tee, 1" Dia.

Item #: WB448326

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Quantity

Customers Also Viewed

Kee Klamp® Fittings
Swivel Tee

An internal swivel fitting, designed to accommodate varying angles on handrailing for staircases, ramps, or bracing. Used in conjunction with Types 10, 15, 25 or 45, it eliminates the need for specially drilled angle fitting Type 27 and Type 28.

Weights & Dimensions

  • Nominal Pipe Size 1 in (2.54 cm)
  • Fitting Inside Diameter 1.38 in (3.51 cm)

Product Details

  • Type Swivel Tee
  • Pipe Outer Diameter 1.315
  • Brand Kee Safety
  • Assembly Required Assembled
  • Material Galvanized Iron
  • Manufacturers Part Number 114-6
  • Color Family Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kee Safety - 114-6 - Kee Klamp Swivel Tee, 1" Dia.

Kee Safety - 114-6 - Kee Klamp Swivel Tee, 1" Dia.

Item #: WB448326

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant