Kee Klamp® Fittings
Double Swivel Socket
Complete combination fitting. Type C51 is made by combining two Type F50 fittings and one Type M51.
Kee Safety® Kee Klamp Double Swivel Socket, 3/4" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Fitting Inside Diameter | 1-1/16 in |
| Nominal Pipe Size | 3/4 in |
Product Details
| Assembly Required | No |
| Type | Double Swivel Socket |
| Color | Gray |
| Fitting Type | Swivel Fitting |
| Angle | Variable |
| Pipe Outer Diameter | 1-1/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Manufacturers Part Number | C51-555 |
| Brand | Kee Safety |