+

$1,454.05 up to 25% OFF
Price: $1,090.00
Customers Also Viewed
Aerosolv® is the safe and economical way to dispose of aerosol cans.
Safe, convenient and compliant, Aerosolv® provides an easy-to-use, effective method of relieving pressure in spent aerosol cans. It changes them from solid hazardous waste to a non-hazardous, fully recyclable state. This eliminates the expense of solid waste disposal of aerosol cans. Every 100 cans punctured and emptied by Aerosolv® increases recyclable scrap metal by 25 lb. and reduces solid waste by 10 cubic feet, making Aerosolv® extremely cost effective. As an added benefit, residual liquids may be eligible for reclamation or recycling, resulting in waste minimization credits. The contents of over 4,000 spent aerosols may be collected in just one 55-gallon drum.
The puncturing unit, which depressurizes empty aerosol cans is made of low maintenance aircraft aluminum and threads into the 2" bung of a standard 55-gallon drum. All moving parts are 308 stainless steel. It accepts series 200, 300 and 6 oz. cans. No power source is needed. Simply insert inverted can, tighten sliding plate to engage, and press handle to pierce a smooth edged hole into the dome of the can. Carbide-tipped piercing pin withstands repeated use with no visible suggestion of wear after puncturing 10,000 aerosol cans. The combination coalescing/carbon filter threads into the .75" drum bung and is comprised of two parts. The lower coalescing portion removes airborne liquids while the replaceable, upper activated carbon portion adsorbs hydrocarbons and odor.
Standard Aerosolv System® includes puncturing unit with plastic sleeve, color changing coalescing/carbon filter, anti-static wire and goggles to enhance safety.
Complies with EPA 40 CFR 261.23(a)(6).
Additional Cartridge Filters (sold separately); accepts standard or color-changing filters.
- BRAND Aerosolv
- DESCRIPTION Justrite Aerosolv Aerosol Can Disposal System, Standard
- MANUFACTURERS PART NUMBER 28202
- APPROVALS OR CERTIFICATIONS EPA
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: DREAU
Date: April 23, 2019
-
Reviewer: Isaac Kurtz
Date: April 23, 2019
Your review:
Product works well. Seams to be sturdy. A few minor problems are the puncture needle nips the rubber seal. Thus lessening the use of the rubber seal. The content inside does not leave very quickly which can make a mess. -
Reviewer: Gary
Date: November 04, 2016
Your review:
Works ok but has a few issues depending on how it's used. The sleeve insert accumulates paint or whatever product being drained between it and the housing. That glues it in place. That's a problem when it needs to be removed to puncture a larger can. The drain is pretty small it can take time to drain. Need to be wrap a rag around the can to keep material from blowing back at you. Material eventually clogs the drain, so you'll have to do something to clean it occasionally. It's ok, but don't expect it to be a speedy process if you're doing a lot of cans.
There are 2 questions and 2 answers for this product.
-
What is the maximum height of cans the unit will accommodate?
Question Asked By: John, August 30, 2017
Answer This Question
Question Answered By:
-
anonymous
-
-
Is item 269363 approved for california use?
Question Asked By: May 06, 2014
Answer This Question
Question Answered By:
-
anonymous
No for california use refer to item WB269360
-
Popular item in this category
Justrite 168 Aerosol Cans, 2 Door, Manual, Wall Mount, Paint & Ink Cabinet, 43"W x 12"D x 44"H, Red
Item #: B875397
Not Yet Rated
Usually ships in 15 to 18 days
$1,413.00

Justrite Aerosolv Aerosol Can Disposal System, Standard
$1090.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories