Take 15% off your entire order!

Offer applied at checkout

Tork Premium Facial Tissue, 2-Ply, White, 8" x 8", 94 Sheets/Box, 36/Case - TF6910A

Tork Premium Facial Tissue, 2-Ply, White, 8" x 8", 94 Sheets/Box, 36/Case - TF6910A

Item #: WBB2273844

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $150.95

Quantity

Customers Also Viewed

Tork Premium Facial Tissue, 2-Ply, White, 8" x 8", 94 Sheets/Box, 36/Case - TF6910A

Tork Premium Facial Tissue is an ultra-soft premium 2-ply facial tissue which tells the user that you care about their comfort by delivering maximum softness, thickness and absorbency. Cube box style is ideal for the vanity or in-wall dispensers.

  • Soft protective poly shield opening protects the tissues and provides easy, one-at-a-time dispensing while reducing lint.
  • Box manufactured from 100% recycled materials, with minimum 35% post-consumer materials, to provide environmental benefits and a positive image builder.

Product Specifications

  • BRANDTork
  • DESCRIPTIONBoutique
  • TYPEBoutique
  • STYLE2 Ply
  • SIZE TYPE94
  • SHEET WIDTH INCHES8 (20.32 cm)
  • SHEET LENGTH INCHES8 (20.32 cm)
  • COLOR FINISHWhite
  • PACKAGE QUANTITY36/Case
  • SHEET QUANTITY3384
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DIANE

    Date: April 22, 2020

    Overly pleased with company
    Your review:
    It is great and the service was outstanding!!!
Product Q & A

There are no questions for this product.

Save $90.00 with this comparable product

Ultra® Facial Tissue Flat Box - 100 Sheets/Box, 30 Boxes/Case

Item #: 670312

(3)

Ships Same day

$60.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tork Premium Facial Tissue, 2-Ply, White, 8" x 8", 94 Sheets/Box, 36/Case - TF6910A

Tork Premium Facial Tissue, 2-Ply, White, 8" x 8", 94 Sheets/Box, 36/Case - TF6910A

Item #: WBB2273844

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant