Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rhino Mat 1/4" Thick Class 2 Corrugated Switchboard 17000 Vac, 24"W Up To 75ft Black - SB424

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Rhino Mat 1/4" Thick Class 2 Corrugated Switchboard 17000 Vac, 24"W Up To 75ft Black - SB424

Item #: WBB1921402

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.74 Save up to 28%
Price $ 17.00 per Foot length.
Qty length width Price
ft 2 ft N/A
Product Information
Customer Review
Product Q&A
Accessories
Rhino Mat 1/4" Thick Class 2 Corrugated Switchboard 17000 Vac, 24"W Up To 75ft Black - SB424

Switchboard matting is a specifically compounded non-conductive corrugated matting designed to help prevent electric shock around high voltage electrical equipment such as fuse and control boxes. The function of this mat is to prevent the user from grouding themselves. This class 2, 1/4" thick mat has a working limit of 17,000 vac, tested under ASTM d178/ANSI j6.7 certification engraved on back. Cut to length up to 75'. Helps prevent electric shock around high voltage electrical equipment, such as fuse boxes and oil resistiance.

Product Specifications

    • LENGTH INCHES12 To 900
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHBlack
    • BORDER COLORBlack
    • BRANDRhino Mats
    • CONSTRUCTIONNon-Conductive Vinyl
    • DESCRIPTIONSwitchboard Mat
    • MANUFACTURERS PART NUMBERSB424
    • SIZECut Length/Min. 1 Ft., Max. 75 Ft.
    • SURFACECorrugated
    • THICKNESS INCHES1/4 (.64 cm)
    • TYPENon-Conductive Tested To ASTM D178/ANSI J6.7
    • WEIGHT LBS3.5 (1.59 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.