Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wearwell® Tile-Top™ Select Anti Fatigue Mat 1/2" Thick 4' x 60' Charcoal

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

Wearwell® Tile-Top™ Select Anti Fatigue Mat 1/2" Thick 4' x 60' Charcoal

Item #: WBB2305732

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,018.71 Save up to 26%
Price: $ 2,984.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Wearwell Tile-Top Select Beveled Medium Duty Charcoal, 1/2in x 4ft x 60ft Full Roll

The chemical resistant PVC surface and a comfortable FlexLink sponge base provides an economic and ergonomic solution.

Features:

  • Durable, easy to clean marbelized surface
  • Flex-Link sponge base
  • Ideal for light industrial or commericial applications


Product Specifications

    • LENGTH INCHES720 (1828.8 cm)
    • LENGTH FEET60 (18.29 m)
    • WIDTH INCHES48 (121.92 cm)
    • WIDTH FEET4 (1.22 m)
    • COLOR FINISHCharcoal
    • BACKING MATERIALPVC Foam
    • BORDER COLORNo Border
    • BRANDWearwell®
    • DESCRIPTIONTile-Top Select - Anti-Fatigue Matting
    • MANUFACTURERS PART NUMBER494.12x4x60CH
    • SIZEFull Roll 60 Ft.
    • SURFACEPVC
    • THICKNESS INCHES1/2 (1.27 cm)
    • TYPEFull Roll 60 Ft.
    • LIMITED WARRANTY3 Year
    • PATTERNMarbelized
    • PRODUCT BRANDTile-Top Select™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.