YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® Diamond Tuf Sponge Anti Fatigue Mat 1/2" Thick 4' x 60' Black/Yellow Border

Wearwell® Diamond Tuf Sponge Anti Fatigue Mat 1/2" Thick 4' x 60' Black/Yellow Border

Item #: WBB2305835

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2,031.99 up to 21% OFF

Price: $1,606.00

Quantity

Customers Also Viewed

Wearwell Diamond Tuf Sponge Black w/Yellow Borders, 1/2in x 4ft x 60ft Full Roll

An excellent choice for practical and economical comfort, these mats reduce floor hardness up to 50% and can easily be cut on-site to fit your work areas.

Features:

  • Economic comfort for light industrial applications
  • Safety rounded edges
  • Can easily be cut to size on-site


Product Specifications

  • LENGTH INCHES720 (1828.8 cm)
  • LENGTH FEET60 (18.29 m)
  • WIDTH INCHES48 (121.92 cm)
  • WIDTH FEET4 (1.22 m)
  • COLOR FINISHBlack
  • BACKING MATERIALBlown PVC Sponge
  • BORDER COLORYellow
  • BRANDWearwell®
  • CONSTRUCTIONBlown PVC Sponge
  • DESCRIPTIONDiamond Tuf Sponge - Anti-Fatigue Matting
  • MANUFACTURERS PART NUMBER452.12x4x60BYL
  • SURFACEBlown PVC Sponge
  • THICKNESS INCHES1/2 (1.27 cm)
  • TYPEFull Roll 60 Ft.
  • LIMITED WARRANTY1 Year
  • PATTERNDiamond-Plate
  • PRODUCT BRANDTuf Sponge™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Wearwell® Diamond Tuf Sponge Anti Fatigue Mat 1/2" Thick 3' x 60' Black/Yellow Border

Item #: B2305837

Not Yet Rated

Usually ships in 5 to 8 days (ships from US)

$1,205.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® Diamond Tuf Sponge Anti Fatigue Mat 1/2" Thick 4' x 60' Black/Yellow Border

Wearwell® Diamond Tuf Sponge Anti Fatigue Mat 1/2" Thick 4' x 60' Black/Yellow Border

Item #: WBB2305835

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® Diamond Tuf Sponge Anti Fatigue Mat 1/2" Thick 4' x 60' Black/Yellow Border

    Be the first to know about our special deals and events!

    Top