Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metaltech MINI™ Folding Scaffold Step Ladder 42-1/2"L x 21-1/2"W x 48-1/4"H - I-IMAC

Metaltech MINI™ Folding Scaffold Step Ladder 42-1/2"L x 21-1/2"W x 48-1/4"H - I-IMAC

Item #: WBB606496

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 279.95
Product Information
Customer Review
Product Q&A
Accessories
Features:

  • Metaltech "Contractor Series" 4 Ft
  • Portable Mini Aluminum Scaffold Model: I-IMAC Aircraft Aluminum Alloy Frame (6061-T6)
  • Lightweight 40 LBS, makes it easy to transport & handle
  • Designed for indoor use
  • Easy to use and store
  • 600 LBS Capacity
  • Includes 2 sets of Blue Anti-Slip platforms
  • 4" Swiveling Casters with Double Lock Brakes & threaded stem
  • Multi-level working area
  • Meets OSHA Requirements.

Product Specifications

    • LENGTH INCHES42-1/2 (107.95 cm)
    • WIDTH INCHES21-1/2 (54.61 cm)
    • DEPTH INCHES48-1/4 (122.56 cm)
    • HEIGHT INCHES48-1/4 (122.56 cm)
    • CAPACITY LBS600 (272.73 kg)
    • COLOR FINISHAluminum
    • BRANDMetaltech
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERI-IMAC
    • TYPEMINI™
    • WEIGHT LBS46.5
    • DESCRIPTIONFolding Scaffold Step Ladder
    • LADDER TYPEScaffolding

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How high is the top platform from the floor. I am not looking for the overall height of the equipment, just how high will it elevate the user.

Question Asked By: Owen , April 06, 2016

+ View 1 Answer

Answer This Question

With the scaffold at maximum height, what is the clearance between the floor and bottom of the rail for the platform?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.