Exact Model Not Shown

Haviland Rear Blade, Reference Blades - 30556A, 30540A - CLK-34.9-2 A TG - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Haviland Rear Blade, Reference Blades - 30556A, 30540A - CLK-34.9-2 A TG - Pkg Qty 3

Item #: WBB1449735

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.75 each

Sold in packages of 3

Price: $50.25
Product Information
Customer Review
Product Q&A
Accessories
Haviland Rear Blades, Reference Blades - 30556A, 30540A - CLK-34.9-2 A TG

This blade is manufactured to fit a machine made by CLARKE, model number - Focus Rider - (28 disc) - (32 Bar ) & ENCORE 17, S20, L20, S20E, 2426, 24 & L26 . This is the Rear blade of the machine and is manufactured per OEM specs, in a Tan Gum material. This material is excellent for virtually any type of floor. Blade specs: 2H x 34-15/16W x 3/16 Thick, with 0 mounting holes.

Product Specifications

    • BRANDClarke
    • CONSTRUCTIONRubber
    • DESCRIPTIONRear Blade - Cut To Length
    • COLOR FINISHTan
    • WIDTH INCHES34-15/16 (88.74 cm)
    • HEIGHT INCHES2 (5.08 cm)
    • CLEANING WIDTH34-15/16
    • FOR USE WITHFocus Rider - (28 disc) - (32 Bar ) & ENCORE 17, S20, L20, S20E, 2426, 24 & L26
    • MANUFACTURERS PART NUMBERCLK-34.9-2 A TG
    • OEM PART NUMBERBlades: 30556A, 30540A
    • PACKAGE QUANTITY3
    • THICKNESS3/16