Exact Model Not Shown

Haviland Rear Blade, Reference Blades - 222418, 222416 - TN-49.17-2 A TG - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Haviland Rear Blade, Reference Blades - 222418, 222416 - TN-49.17-2 A TG - Pkg Qty 3

Item #: WBB1449754

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$29.95 each

Sold in packages of 3

Price: $89.85
Product Information
Customer Review
Product Q&A
Accessories
Haviland Rear Blades, Reference Blades - 222418, 222416 - TN-49.17-2 A TG

This blade is manufactured to fit a machine made by TENNANT, model number - 5680 & 5700 - 900 series (36), & 7200 & T15. This is the Rear blade of the machine and is manufactured per OEM specs, in a Tan Gum material. This material is excellent for virtually any type of floor. Blade specs: 2H x 49-3/16W x 1/4 Thick, with 17 mounting holes.

Product Specifications

    • BRANDTennant-Nobles
    • CONSTRUCTIONRubber
    • DESCRIPTIONRear Blade w/17 Holes
    • COLOR FINISHTan
    • WIDTH INCHES49-3/16 (124.94 cm)
    • HEIGHT INCHES2 (5.08 cm)
    • CLEANING WIDTH49-3/16
    • FOR USE WITH5680 & 5700 - 900 series (36), & 7200 & T15
    • MANUFACTURERS PART NUMBERTN-49.17-2 A TG
    • OEM PART NUMBERBlades: 222418, 222416
    • PACKAGE QUANTITY3
    • THICKNESS1/4