Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Exact Model Not Shown

Haviland Rear Blade, Reference Blade - 83810 - TN-72.25-4 A RG - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Haviland Rear Blade, Reference Blade - 83810 - TN-72.25-4 A RG - Pkg Qty 3

Item #: WBB1449769

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$210.95 each

Sold in packages of 3

Price: $632.85
Product Information
Customer Review
Product Q&A
Accessories
Haviland Rear Blade, Reference Blade - 83810 - TN-72.25-4 A RG

This blade is manufactured to fit a machine made by TENNANT, model number - 8400 & 8410. This is the Rear blade of the machine and is manufactured per OEM specs, in a Red Gum material. This material is excellent for virtually any type of floor. Blade specs: 5-1/2H x 72-1/4W x 1/8 Thick, with 9 mounting holes.

Product Specifications

    • BRANDTennant-Nobles
    • CONSTRUCTIONRubber
    • DESCRIPTIONRear Blade w/9 Holes
    • COLOR FINISHRed
    • WIDTH INCHES72-1/4 (183.52 cm)
    • HEIGHT INCHES5-1/2 (13.97 cm)
    • CLEANING WIDTH72-1/4
    • FOR USE WITH8400 & 8410
    • MANUFACTURERS PART NUMBERTN-72.25-4 A RG
    • OEM PART NUMBERBlade: 83810
    • PACKAGE QUANTITY3
    • THICKNESS3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.