Exact Model Not Shown

Haviland Rear Blade, Reference Blade - 1025344 - TN-50.5-2 A TG - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Haviland Rear Blade, Reference Blade - 1025344 - TN-50.5-2 A TG - Pkg Qty 3

Item #: WBB1449744

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.95 each

Sold in packages of 3

Price: $74.85
Product Information
Customer Review
Product Q&A
Accessories
Haviland Rear Blade, Reference Blade - 1025344 - TN-50.5-2 A TG

This blade is manufactured to fit a machine made by TENNANT, model number - T 5 - (32). This is the Rear blade of the machine and is manufactured per OEM specs, in a Tan Gum material. This material is excellent for virtually any type of floor. Blade specs: 2H x 50-1/2W x 3/16 Thick, with 13 mounting holes.

Product Specifications

    • BRANDTennant-Nobles
    • CONSTRUCTIONRubber
    • DESCRIPTIONRear Blade w/13 Holes
    • COLOR FINISHTan
    • WIDTH INCHES50-1/2 (128.27 cm)
    • HEIGHT INCHES2 (5.08 cm)
    • CLEANING WIDTH50-1/2
    • FOR USE WITHT 5 - (32)
    • MANUFACTURERS PART NUMBERTN-50.5-2 A TG
    • OEM PART NUMBERBlade: 1025344
    • PACKAGE QUANTITY3
    • THICKNESS3/16