Haviland Front Replacement Blade, Red Gum 1-13/16" x 3/16" x 39-3/16" 15 Holes/14 Slots - 172162 - Pkg Qty 3
See all 82 items in product family

Haviland Front Replacement Blade, Red Gum 1-13/16" x 3/16" x 39-3/16" 15 Holes/14 Slots - 172162 - Pkg Qty 3

Item #: WBB1962448

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.50 each

Sold in packages of 3

Price: $67.50
Product Information
Customer Review
Product Q&A
Accessories
Haviland Front Replacement Blade, Red Gum 1-13/16" x 3/16" x 39-3/16" 15 Holes/14 Slots - 172162

This blade is manufactured to fit a machine made by Minuteman Int., model number - E24, E26, ER 28D, Bulldog 26", Admiral 28 / 32 or Phoenix 24 & 26". This is the front blade of the machine and is manufactured per OEM specs, in a Red Gum material. This material is excellent for virtually any type of floor. Blade specs: 1-13/16"H x 39-3/16"W, 3/16" thick, with 15 mounting holes and 14 slots. For use with: Minuteman Model - E24, E26, ER 28D, Bulldog 26", Admiral 28/32, Phoenix 24, 26"

Product Specifications

    • BRANDMinuteman
    • CONSTRUCTIONRed Gum
    • DESCRIPTIONFront Blade w/15 Holes, 14 Slots
    • COLOR FINISHRed
    • WIDTH INCHES39-3/16 (99.54 cm)
    • HEIGHT INCHES1-13/16 (4.6 cm)
    • CLEANING WIDTH39-3/16
    • FOR USE WITHMinuteman Model - E24, E26, ER 28D, Bulldog 26", Admiral 28/32, Phoenix 24, 26"
    • MANUFACTURERS PART NUMBERMI-41-2 B RG
    • OEM PART NUMBERBlade: 172162
    • PACKAGE QUANTITY3
    • STYLE15 Holes/14 Slots
    • WEIGHT LBS0.52 (.24 kg)
    • THICKNESS3/16