Exact Model Not Shown

Haviland Front Blade, Reference Blade - 56 314246 - AD-41.5-2 B RN - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

See all 82 items in product family

Haviland Front Blade, Reference Blade - 56 314246 - AD-41.5-2 B RN - Pkg Qty 3

Item #: WBB1449742

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$26.95 each

Sold in packages of 3

Price: $80.85
Product Information
Customer Review
Product Q&A
Accessories
Haviland Front Blade, Reference Blade - 56 314246 - AD-41.5-2 B RN

This blade is manufactured to fit a machine made by Nilfisk - Advance, model number - Convertamatic 26 & 28 / Adhancer 32 - BR 800S/ Adgressor BR 850S - 32 Adphibian, & AX 651 Combi EDS /Convertamatic 26C / 260 / 28C / 280 & Avenger 3210D -32. This is the Front blade of the machine and is manufactured per OEM specs, in a Red Neoprene material. This material is excellent for virtually any type of floor. Blade specs: 2-5/8H x 36-15/16W x 3/16 Thick, with 10 mounting holes and 12 slots.
For Use With: Convertamatic 26 & 28; Adhancer 32 - BR 800S; Adgressor BR 850S - 32 Adphibian, & AX 651 Combi EDS; Convertamatic 26C / 260 / 28C / 280 & Avenger 3210D -32

Product Specifications

    • BRANDNilfisk
    • CONSTRUCTIONRubber
    • DESCRIPTIONFront Blade w/10 Holes, 12 Slots
    • COLOR FINISHRed
    • WIDTH INCHES36-15/16 (93.82 cm)
    • HEIGHT INCHES2-5/8 (6.67 cm)
    • CLEANING WIDTH36-15/16
    • FOR USE WITHSee Item Copy For Details
    • MANUFACTURERS PART NUMBERAD-41.5-2 B RN
    • OEM PART NUMBERBlade: 56 314246
    • PACKAGE QUANTITY3
    • THICKNESS3/16