Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Tork Advanced ShopMax Wiper 450, 9.4" x 11", Blue, 60/Roll, 30/Case - 450360

Tork Advanced ShopMax Wiper 450, 9.4" x 11", Blue, 60/Roll, 30/Case - 450360

Item #: WBB2273805

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter postal code for delivery date estimate

Shipping to 10465 change

$242.82 up to 35% OFF

Price: $181.95

Quantity Discount

  • Buy 1-2 $181.95 ea.
  • Buy 3+ $156.95 ea.

Quantity

Customers Also Viewed

Tork Advanced ShopMax Wiper 450, 9.4" x 11", Blue, 60/Roll, 30/Case - 450360

Tork Advanced ShopMax Wiper 450 Roll Towel is an excellent shop towel. Their durability and high-performance characteristics make them a perfect choice for a wide variety of uses, from professional shops and garages to cleaning tools in do-it-yourselfer workshops and garages.

  • Excellent oil and water absorption, easily lifts grease and grime
  • Durable and strong for Heavy-Duty wiping tasks, while gentle to use on hands and face
  • High durability - stays strong even when wet, and is reusable
  • This product contains 85% paper content (60% recycled, 40% post industrial) and 15% synthetic emulsion

Product Specifications

  • COLORBlue
  • BRANDTork®
  • CONSTRUCTIONPaper
  • MANUFACTURERS PART NUMBER450360
  • SIZE TYPE60 Sheets/Roll
  • DESCRIPTIONShop Towel Wiper
  • STYLE1 Ply
  • SIZE11" X 9-2/5"
  • PACKAGE QTY.30/Case
  • APPLICATIONSHeavy Duty
  • SHEET QUANTITY1800
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Save $92.00 with this comparable product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tork Advanced ShopMax Wiper 450, 9.4" x 11", Blue, 60/Roll, 30/Case - 450360

Tork Advanced ShopMax Wiper 450, 9.4" x 11", Blue, 60/Roll, 30/Case - 450360

Item #: WBB2273805

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top