Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polymer Pilaster w/ Shoe - 24" W x 82" H Cream- Pkg Qty 1
See all 42 items in product family

Polymer Pilaster w/ Shoe - 24" W x 82" H Cream- Pkg Qty 1

Item #: WB261224CM

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 447.95
Product Information
Customer Review
Product Q&A
Accessories
OVERHEAD-BRACED POLYMER BATHROOM PARTITION COMPONENTS
Pilaster with Shoe
Overhead-braced steel bathroom partitions & components help create private bathroom stalls in public restrooms. Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Partitions and components are made using solid polymer resin for impact and corrosion resistance. Partitions and Panels are 55"H and 1" thick with rounded radius corners and edges for safety. Pilasters help support doors and panels for rigidity and ease of installation. Includes Type 304 stainless steel installation hardware for added corrosion protection. Pilasters include a 3"H stainless steel trim shoe to cover bottom mountings. Non-Returnable.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES82 (208.28 cm)
    • BRANDMetpar
    • COLOR FINISHCream
    • MANUFACTURERS PART NUMBER5424CM/17024/15723
    • CONSTRUCTIONPolymer
    • DESCRIPTIONPilaster w/ Shoe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.