Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polymer Outward Swing Partition Door - 25-3/5" W x 55" H Gray
See all 42 items in product family

Polymer Outward Swing Partition Door - 25-3/5" W x 55" H Gray

Item #: WB261212GY

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 364.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
OVERHEAD-BRACED POLYMER BATHROOM PARTITION COMPONENTS
Partition Door with Outward Swing
Overhead-braced polymer bathroom partitions & components help create private bathroom stalls in public restrooms. Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Doors are made using solid polymer resin for impact and corrosion resistance. Doors are 55"H and 1" thick with rounded radius corners and edges for safety. Doors include a wrap-around strike and keeper and an aluminum surface slide latch for privacy. Non-Returnable.

Product Specifications

    • WIDTH INCHES25-3/5 (65.02 cm)
    • HEIGHT INCHES55 (139.7 cm)
    • COLOR FINISHGray
    • DOOR TYPEOutward Swing
    • MANUFACTURERS PART NUMBER5226MGD/13057
    • DESCRIPTIONPartition Panel (Outward Swing)
    • CONSTRUCTIONPolymer
    • BRANDMetpar

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.