Polymer Complete In-Corner Compartment 36" Wide - Cream

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Polymer Complete In-Corner Compartment 36" Wide - Cream

Item #: WB261203CM

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1,268.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OVERHEAD-BRACED POLYMER BATHROOM COMPARTMENTS
In-Corner Compartment Bathroom Stall
Complete in-corner bathroom compartments create structurally sound configurations for public bathrooms & restrooms. Poly bathroom compartments create sturdy private bathroom stalls for public restrooms. Bathroom compartments are made using solid polymer resin that is impact and corrosion resistant. Solid 1" thick panels have rounded 1/4" radius edges and 1/2" corner radius for safety. Panels and doors are 55"H and include an aluminum heat sink integrated into the bottom. Pilasters are 82"H. Included pilaster mounting hardware is made of Type 304 stainless steel for corrosion resistance. Top bracing consists of bright anodized aluminum anti-grip headrails with an integral curtain track profile. Pilaster fittings for installation is made using 54"H bright anodized aluminum brackets that allow pilaster-to-wall, pilaster-to-panel and panel-to-wall connections. Doors include an aluminum surface slide latch for privacy. Non-Returnable.

Includes:
(1) 4" Pilaster w/ Shoe
(1) 6" Pilaster w/ Shoe
(1) 25-5/8"W x 55"H Door and Inswing Hardware
(1) 57-1/2" Panel
(1) 37"L Aluminum Headrail
(1) 64"L Aluminum Headrail
All required hardware for installation.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES60 (152.4 cm)
    • COLOR FINISHCream
    • ASSEMBLYUnassembled
    • DOOR TYPEInward Swing
    • MANUFACTURERS PART NUMBERPYIC1CM
    • DESCRIPTIONComplete In-Corner Compartment
    • CONSTRUCTIONPolymer
    • BRANDMetpar