Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polymer Complete 2 In-Corner Compartment 76" Wide - Cream

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Polymer Complete 2 In-Corner Compartment 76" Wide - Cream

Item #: WB261204CM

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,498.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OVERHEAD-BRACED POLYMER BATHROOM COMPARTMENTS
2 In-Corner Compartment Bathroom Stalls
Complete in-corner bathroom compartments create structurally sound configurations for public bathrooms & restrooms. Poly bathroom compartments create sturdy private bathroom stalls for public restrooms. Bathroom compartments are made using solid polymer resin that is impact and corrosion resistant. Solid 1" thick panels have rounded 1/4" radius edges and 1/2" corner radius for safety. Panels and doors are 55"H and include an aluminum heat sink integrated into the bottom. Pilasters are 82"H. Included pilaster mounting hardware is made of Type 304 stainless steel for corrosion resistance. Top bracing consists of bright anodized aluminum anti-grip headrails with an integral curtain track profile. Pilaster fittings for installation is made using 54"H bright anodized aluminum brackets that allow pilaster-to-wall, pilaster-to-panel and panel-to-wall connections. Doors include an aluminum surface slide latch for privacy. Non-Returnable.

Includes:
(1) 4" Pilaster w/ Shoe
(1) 6" Pilaster w/ Shoe
(1) 10" Pilaster w/ Shoe
(2) 25-5/8"W x 55"H Doors and Inswing Hardware
(2) 57-1/2" Panel
(1) 73"L Aluminum Headrail
(1) 64"L Aluminum Headrail
All required hardware for installation.

Product Specifications

    • WIDTH INCHES76 (193.04 cm)
    • DEPTH INCHES60 (152.4 cm)
    • COLOR FINISHCream
    • ASSEMBLYUnassembled
    • DOOR TYPEInward Swing
    • MANUFACTURERS PART NUMBERPYIC2CM
    • DESCRIPTIONComplete 2 In-Corner Compartment
    • CONSTRUCTIONPolymer
    • BRANDMetpar

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.