Take 15% off your entire order!

Offer applied at checkout

Iso Ss 304 Cast Pipe Fitting Tee 1/8" Npt Female - Pkg Qty 50

Iso Ss 304 Cast Pipe Fitting Tee 1/8" Npt Female - Pkg Qty 50

Item #: WBB352742

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$5.90 ea.

Price: $295.00 / Pkg of 50

Quantity

Customers Also Viewed

Iso Ss 304 Cast Pipe Fitting Tee 1/4" Npt Female - Pkg Qty 50

Iso Ss 304 Cast Pipe Fitting Tee 1/4" Npt Female - Pkg Qty 50

Iso Ss 316 Cast Pipe Fitting Tee 1/4" Npt Female - Pkg Qty 50

Iso Ss 316 Cast Pipe Fitting Tee 1/4" Npt Female - Pkg Qty 50

1 In. X 6 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. X 6 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

Iso Ss 304 Cast Pipe Fitting Hex Locknut 3" Npt Female - Pkg Qty 10

Iso Ss 304 Cast Pipe Fitting Hex Locknut 3" Npt Female - Pkg Qty 10

Iso Ss 316 Cast Pipe Fitting Tee 3" Npt Female - Pkg Qty 2

Iso Ss 316 Cast Pipe Fitting Tee 3" Npt Female - Pkg Qty 2

316 Ss Schedule 10 Eccentric Reducer 2x1-1/4 Butt-Weld Female - Pkg Qty 2

316 Ss Schedule 10 Eccentric Reducer 2x1-1/4 Butt-Weld Female - Pkg Qty 2

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

1 In. X 1-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. X 1-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. X 2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. X 2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. 304 Stainless Steel Coupling - FNPT - Class 150 - 300 PSI - Import

1 In. 304 Stainless Steel Coupling - FNPT - Class 150 - 300 PSI - Import

2 In. X 5-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

2 In. X 5-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

2 In. X 2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

2 In. X 2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

2 In. 304 Stainless Steel Tee - FNPT - Class 150 - 300 PSI - Import

2 In. 304 Stainless Steel Tee - FNPT - Class 150 - 300 PSI - Import

ISO SS 304 Cast Pipe Fitting Tee 1/8" NPT Female

Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow. In accordance with our ISO procedures, our line of class 150 ISO pattern stainless steel fittings meet the following specifications: Material: 304 and 316, Threads:ANSI B1.20.1, Dimensions ISO49. Additionally, each fitting undergoes a thread test, pneumatic pressure testing, material composition analysis, and burrs are removed to avoid severing sealant and to prevent bad seals.

Weights & Dimensions

  • Size 1/8 IN

Product Details

  • Package Quantity 50
  • Brand Merit Brass
  • Stock Type Non-Stock
  • Material 304 Stainless Steel
  • Fitting Type Tee
  • Manufacturers Part Number K406-02
  • Point Of Origin Import
  • Connection Style FNPT

Compliance & Certifications

  • Lead Free Compliant Yes
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
Iso Ss 304 Cast Pipe Fitting Tee 1/8" Npt Female - Pkg Qty 50

Iso Ss 304 Cast Pipe Fitting Tee 1/8" Npt Female - Pkg Qty 50

Item #: WBB352742

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant