x

Take 15% off your entire order!

Offer applied at checkout

Iso Ss 304 Cast Pipe Fitting Hex Bushing 3/8" X 1/8" Npt Male X Female - Pkg Qty 100

Iso Ss 304 Cast Pipe Fitting Hex Bushing 3/8" X 1/8" Npt Male X Female - Pkg Qty 100

Item #: WBB352816

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$2.27 ea.

Price: $227.00 / Pkg of 100

Quantity

Customers Also Viewed

ISO SS 304 Cast Pipe Fitting Hex Bushing 3/8" X 1/8" NPT Male X Female

Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow. In accordance with our ISO procedures, our line of class 150 ISO pattern stainless steel fittings meet the following specifications: Material: 304 and 316, Threads:ANSI B1.20.1, Dimensions ISO49. Additionally, each fitting undergoes a thread test, pneumatic pressure testing, material composition analysis, and burrs are removed to avoid severing sealant and to prevent bad seals.

  • BRAND Merit Brass
  • MANUFACTURERS PART NUMBER K414-0602
  • CONNECTION TYPE MNPT X FNPT
  • CONSTRUCTION 304 Stainless Steel
  • FITTING TYPE Hex Bushing
  • LEAD FREE COMPLIANT Yes
  • PACKAGE QUANTITY 100
  • POINT OF ORIGIN Import
  • SIZE INCHES 3/8 X 1/8
  • STOCK TYPE Non-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Iso Ss 304 Cast Pipe Fitting Hex Bushing 3/8" X 1/8" Npt Male X Female - Pkg Qty 100

Iso Ss 304 Cast Pipe Fitting Hex Bushing 3/8" X 1/8" Npt Male X Female - Pkg Qty 100

Item #: WBB352816

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant